This product may not be available in all locations.
Power Relay, Open, 40A, 240VAC, 12VDC Coil, DPST-NO
Item #:
149255
Cat #:
700-HG47Z12
UPC:
662073269649
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO 12V DC Coil
Overview
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPST-NO 12V DC Coil
Also known as: 662073269649, 700-HG47Z12
Specifications
Poles: | 2 |
Volts DC Control: | 12 |
Mounting: | Surface |
Amps: | 40 |
Type: | Power Relay |
Family / Style: | 700-HG47 |
Poles: | 2 |
Mounting: | Surface |
Type: | Power Relay |
Volts DC Control: | 12 |
Amps: | 40 |
Family / Style: | 700-HG47 |
Customer Reviews
No reviews for this product
(0)