This product may not be available in all locations.
Solid State Timing Relay, Instantneous No Contacts, Timed Contact. Adjustable Time
Item #:
82038
Cat #:
700-RTC00000U1
UPC:
662072510261
Sign In or Register to view pricing and more.
Documents & Guides
700-RTC Industrial Solid State Timing Relay, No Potentiometer, Adjustable Time Solid State Timing Relay, Open, 120V DC, 110/120V AC 50/60HZ, No Contacts
Overview
700-RTC Industrial Solid State Timing Relay, No Potentiometer, Adjustable Time Solid State Timing Relay, Open, 120V DC, 110/120V AC 50/60HZ, No Contacts
Our Bulletin 700-RTC Solid-state Timing Relays are fixed timing relays designed for applications requiring a specific time delay in which inadvertent timing changes must be avoided. They offer the reliability of a fixed solid-state design with comparable contact isolation to an electromechanical relay.
Also known as: 662072510261, 700-RTC00000U1
Specifications
Volts DC: | 120 |
Type: | Timing Relay |
Volts AC: | 110/120 |
Volts DC: | 120 |
Volts AC: | 110/120 |
Type: | Timing Relay |
Customer Reviews
No reviews for this product
(0)