800F Back of Panel Composite, Std, Spring Clamp LED, Red, 24 V

Item #: 87305
Cat #: 800F-PQ3R
UPC: 662468120296
Sign In or Register to view pricing and more.
Documents & Guides
AB 800F-PQ3R STANDARD 800F 22 MM

Overview

AB 800F-PQ3R STANDARD 800F 22 MM
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PQ3R from Rockwell Automation® is an 800F push-button back of panel composite. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120296, 800F-PQ3R

Specifications

Family / Style: 800F
Type: 22mm Lamp Blocks
Family / Style: 800F
Type: 22mm Lamp Blocks

Customer Reviews

No reviews for this product
(0)