This product has been discontinued.
This product may not be available in all locations.
Push Button, Bootless Flush Head, Yellow, 1NO/1NC, Contacts
Item #:
85963
Cat #:
800H-AR9AP
UPC:
662073651253
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Switch Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Switch Contacts, 30 mm
Also known as: 662073651253, 800H-AR9AP
Specifications
Amps: | 10 |
Size: | 30 mm |
Type: | Bootless Flush , Pushbutton |
Color: | Yellow |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Amps: | 10 |
Type: | Bootless Flush , Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)