800H REPLACEMENT PART

Item #: 220121
Cat #: 800H-NP51B
UPC: 662073407867
Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-NP51B 800H REPLACEMENT PART

Overview

AB 800H-NP51B 800H REPLACEMENT PART
Also known as: 662073407867, 800H-NP51B

Specifications

Volts DC: 600
Volts AC: 600
Type: Time Delay, Slow Blow
Amps: 0.400
Mounting: Clip
Interrupt Rating DC: 20kA
Volts DC: 600
Type: Time Delay, Slow Blow
Mounting: Clip
Volts AC: 600
Amps: 0.400
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)