This product may not be available in all locations.
800H Momentary Push Button, Transformer, 120 V AC 50/60 Hz, LED, Am
Item #:
86716
Cat #:
800H-PRAH16A
UPC:
662468543415
Sign In or Register to view pricing and more.
Documents & Guides
800H Momentary Push Button, Transformer, 120 V AC 50/60 Hz, LED, Amber, Extend Guarded, 1 NO / 1 NC
Overview
800H Momentary Push Button, Transformer, 120 V AC 50/60 Hz, LED, Amber, Extend Guarded, 1 NO / 1 NC
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-PRAH16A from Rockwell Automation® is an amber, 120 V AC 50/60 Hz, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. And it is LED and transformer with an extended head with guard. For full product details, please see below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468543415, 800H-PRAH16A
Specifications
Customer Reviews
No reviews for this product
(0)