This product may not be available in all locations.
800H Momentary Push Button, Full Voltage, LED, 12-130 V, Green, Mus
Item #:
560748
Cat #:
800H-QRMH2G
UPC:
885630257860
Sign In or Register to view pricing and more.
Documents & Guides
800H Momentary Push Button, Full Voltage, LED, 12-130 V, Green, Mushroom Head, 1 NO / 1 NC
Overview
800H Momentary Push Button, Full Voltage, LED, 12-130 V, Green, Mushroom Head, 1 NO / 1 NC
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRMH2G from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. And it is LED and full voltage with a mushroom head and no guards on terminals. For full product details, see below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630257860, 800H-QRMH2G
Specifications
Customer Reviews
No reviews for this product
(0)