30MM PILOT LIGHT

Item #: 535348
Cat #: 800H-QRT24GAP
UPC: 662073753339
Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-QRT24GAP 30MM PILOT LIGHT 800H PB

Overview

AB 800H-QRT24GAP 30MM PILOT LIGHT 800H PB
Also known as: 662073753339, 800H-QRT24GAP

Specifications

Mounting: Panel
Poles: 2
Volts DC: 24
Amps: 10
Color: Green
Size: 30 mm
Material: Plastic
Volts AC: 24
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Volts DC: 24
Color: Green
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Poles: 2
Amps: 10
Size: 30 mm
Volts AC: 24

Customer Reviews

No reviews for this product
(0)