This product may not be available in all locations.
Legend Plate, 30 mm Push-Button, Forward - Off - Reverse
Item #:
86147
Cat #:
800H-W152
UPC:
662073638506
Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-W152 800H 30 MM PUSH-BUTTON
Overview
AB 800H-W152 800H 30 MM PUSH-BUTTON
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W152 from Rockwell Automation® is an 800H accessory. It is a 30 mm push-button legend plate. It is forward / off / reverse. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638506, 800H-W152
Specifications
Type: | 30mm Legend Plates |
Type: | 30mm Legend Plates |
Customer Reviews
No reviews for this product
(0)