Indicator Light, LED, 12 mm, 120 V AC, Green, 6 Inch Leads

Item #: 256784
Cat #: 800L-12L10G
UPC: 781180465017
Sign In or Register to view pricing and more.
Documents & Guides
AB 800L-12L10G 800L INDICATOR LIGHT

Overview

AB 800L-12L10G 800L INDICATOR LIGHT
Our Bulletin 800L Indicator Lights are ideal for commercial-grade and light-industrial applications. Available with lighted, strobe, or incandescent illumination, the Bulletin 800L line is perfect for high volume OEMs, panel builders, and contractors.
Also known as: 781180465017, 800L-12L10G

Specifications

Color: Green
Volts AC: 120
Color: Green
Volts AC: 120

Customer Reviews

No reviews for this product
(0)