800MR ACCESSORIES, 22mm Accessory 800M PB

Item #: 765797
Cat #: 800M-LY
UPC: 662073145929
Sign In or Register to view pricing and more.
Documents & Guides
ALB 800M-LY 22MM ACCESSORY 80

Overview

ALB 800M-LY 22MM ACCESSORY 80
Tough and rugged, Allen-Bradley® Bulletin 800MR round oil-tight operators are perfect for your heavy-duty applications. These push buttons are durable and built for harsh environments. Catalog item 800M-LY is a 22 mm 800MR accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073145929, 800M-LY

Specifications

Type: Pushbutton
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)