This product may not be available in all locations.
Selector Switch, 2-Position, Illuminated, 120VAC, No Knob, 1NO/NC
Item #:
1916
Cat #:
800T-16HX2KB6AX
UPC:
662073118473
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 2 Position, No Knob, Maintained, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Overview
Selector Switch, 30 mm, 2 Position, No Knob, Maintained, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16HX2KB6AX from Rockwell Automation® is a 120 V AC 50/60 Hz, two-position, 30 mm selector switch. It is standard knob maintained. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073118473, 800T-16HX2KB6AX
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 120 |
Type: | 2 Position, Selector Switch |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Mounting: | Panel |
Amps: | 10 |
Volts AC: | 120 |
Family / Style: | 800T |
Poles: | 2 |
Size: | 30 mm |
Type: | 2 Position, Selector Switch |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)