This product may not be available in all locations.
800T 3 Pos Selector Switch, 120 V AC 50/60 Hz, Std, Amber, Return B
Item #:
92401
Cat #:
800T-16JA91KB7AX
UPC:
662073381822
Sign In or Register to view pricing and more.
Documents & Guides
800T 3 Pos Selector Switch, 120 V AC 50/60 Hz, Std, Amber, Return Both, KB7 Cam, 1 NO 1 Sprng Return
Overview
800T 3 Pos Selector Switch, 120 V AC 50/60 Hz, Std, Amber, Return Both, KB7 Cam, 1 NO 1 Sprng Return
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16JA91KB7AX from Rockwell Automation® is an amber, 120 V AC 50/60 Hz, three-position, 30 mm selector switch. It is standard knob type and spring return from both. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073381822, 800T-16JA91KB7AX
Specifications
Family / Style: | 800T |
Type: | Assembled Selector Switches |
Family / Style: | 800T |
Type: | Assembled Selector Switches |
Customer Reviews
No reviews for this product
(0)