800T 3 Pos Mushroom Push-Pull Device, Red, Full Voltage Type, 1 NO

Item #: 103467
Cat #: 800T-FXMQ10RA
UPC: 662468532877
Sign In or Register to view pricing and more.
Documents & Guides
800T 3 Pos Mushroom Push-Pull Device, Red, Full Voltage Type, 1 NO 1 NC

Overview

800T 3 Pos Mushroom Push-Pull Device, Red, Full Voltage Type, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXMQ10RA from Rockwell Automation® is a 120 V AC/DC, red, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-maintained with a standard mushroom cap and head with an incandescent lamp. It is push-pull and full voltage type. And it has standard contacts. See below for full details.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468532877, 800T-FXMQ10RA

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)