This product may not be available in all locations.
800T 2 Pos Mushroom Cap Push-Pull Device, 120 V AC 50/60 Hz, Green,
Item #:
162759
Cat #:
800T-FXPH16GA1
UPC:
662468632942
Sign In or Register to view pricing and more.
Documents & Guides
800T 2 Pos Mushroom Cap Push-Pull Device, 120 V AC 50/60 Hz, Green, Transformer Type, 1 NCLB 1 NO
Overview
800T 2 Pos Mushroom Cap Push-Pull Device, 120 V AC 50/60 Hz, Green, Transformer Type, 1 NCLB 1 NO
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXPH16GA1 from Rockwell Automation® is a 120 V AC 50/60 Hz, green, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. And it is push-pull and transformer type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468632942, 800T-FXPH16GA1
Specifications
Family / Style: | 800T |
Type: | Pushbutton |
Family / Style: | 800T |
Type: | Pushbutton |
Customer Reviews
No reviews for this product
(0)