This product may not be available in all locations.
800T PB, 30 mm 2 Pos Selector Switch, 1 NO 1 NC, Spr Ret-Rt, Lock-L
Item #:
75548
Cat #:
800T-H4805A
UPC:
662073900658
Sign In or Register to view pricing and more.
Documents & Guides
800T PB, 30 mm 2 Pos Selector Switch, 1 NO 1 NC, Spr Ret-Rt, Lock-Lft, Std. Key, D335
Overview
800T PB, 30 mm 2 Pos Selector Switch, 1 NO 1 NC, Spr Ret-Rt, Lock-Lft, Std. Key, D335
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H4805A from Rockwell Automation® is a two-position, 30 mm selector switch. It is spring return from right. It is locking left. And it is standard key and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073900658, 800T-H4805A
Specifications
Family / Style: | 800T |
Type: | Selector Switches |
Family / Style: | 800T |
Type: | Selector Switches |
Customer Reviews
No reviews for this product
(0)