This product may not be available in all locations.
800T Momentary PB, Full Voltage, 24 V AC/DC, Incandescent, Ext Head
Item #:
196087
Cat #:
800T-QB24C
UPC:
662073466031
Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary PB, Full Voltage, 24 V AC/DC, Incandescent, Ext Head w/o Guard, Clear, 1 NO 1 NC
Overview
800T Momentary PB, Full Voltage, 24 V AC/DC, Incandescent, Ext Head w/o Guard, Clear, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QB24C from Rockwell Automation® is a clear, 24 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073466031, 800T-QB24C
Specifications
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Customer Reviews
No reviews for this product
(0)