This product may not be available in all locations.
800T Momentary Push Button, Full Voltage, 12-130 V AC/DC, LED, Ext
Item #:
380712
Cat #:
800T-QBH2C
UPC:
885630234328
Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary Push Button, Full Voltage, 12-130 V AC/DC, LED, Ext Head w/o Guard, Clear, 1 NO 1 NC
Overview
800T Momentary Push Button, Full Voltage, 12-130 V AC/DC, LED, Ext Head w/o Guard, Clear, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2C from Rockwell Automation® is a clear, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630234328, 800T-QBH2C
Specifications
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Family / Style: | 800T |
Type: | Assembled Pushbuttons |
Customer Reviews
No reviews for this product
(0)