Legend Plate, 30 mm Push Button, High

Item #: 47930
Cat #: 800T-X512
UPC: 781180158964
Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-X512 800T 30 MM PUSH-BUTTON

Overview

AB 800T-X512 800T 30 MM PUSH-BUTTON
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X512 from Rockwell Automation® is an 800T accessory. It is a "high" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180158964, 800T-X512

Specifications

Family / Style: 800T
Type: 30mm Legend Plates
Family / Style: 800T
Type: 30mm Legend Plates

Customer Reviews

No reviews for this product
(0)