Limit Switch, General Purpose, 120VAC, 6A - 600VAC,1.2A

Item #: 230187
Cat #: 801-BSC107
UPC: 781180769184
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Custom, General Purpose, 120 Volt AC, 6 Amp - 600 Volt AC,1.2 Amp

Overview

Limit Switch, Custom, General Purpose, 120 Volt AC, 6 Amp - 600 Volt AC,1.2 Amp
Our Bulletin 801 General Purpose Limit Switches are ideal for a wide variety of applications. Many contact arrangements are available as well as both slow and snap action contact operating mechanisms. Snap action limit switches have a high snap-through force when the mechanism travels the required distance.
Also known as: 781180769184, 801-BSC107

Specifications

Amps: 6, 1.200
Volts AC: 120, 600
Type: Limit Switches
Amps: 6, 1.200
Type: Limit Switches
Volts AC: 120, 600

Customer Reviews

No reviews for this product
(0)