Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Side Pu

Item #: 86054
Cat #: 802T-CTP
UPC: 662468079761
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Side Push Rod, 4 Circuits, Conduit Entry, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 5.6 lb in, 3.3 mm, 1.3 mm, A300, 255

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Side Push Rod, 4 Circuits, Conduit Entry, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 5.6 lb in, 3.3 mm, 1.3 mm, A300, 255
Also known as: 662468079761, 802T-CTP

Specifications

Type: Assembled Limit Switches
Type: Assembled Limit Switches

Customer Reviews

No reviews for this product
(0)