Operating Lever, Roller, Non-Adjustable, 3"L, Nylon Wheel, Back, 0.75"

Item #: 199167
Cat #: 802T-W30K
UPC: 662072026021
Sign In or Register to view pricing and more.
Documents & Guides
Operating Lever, Roller, Non-Adjustable, 3 Inch Length, Nylon Wheel, Back Mount, 0.75 Inch Diameter, 1 Inch Inch Width

Overview

Operating Lever, Roller, Non-Adjustable, 3 Inch Length, Nylon Wheel, Back Mount, 0.75 Inch Diameter, 1 Inch Inch Width
Also known as: 662072026021, 802T-W30K

Specifications

Diameter: 0.750 in
Type: Lever, Fixed, Roller
Width: 1 in
Mounting: Device
Length: 3 in
Material: Nylon
IP/NEMA Rating: NEMA 13, NEMA 4
Diameter: 0.750 in
Width: 1 in
Length: 3 in
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Lever, Fixed, Roller
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)