This product may not be available in all locations.
842E EtherNet/IP Multi-Turn Encoders, Multi-turn (4096 turns), Holl
Item #:
609025
Cat #:
842E-MIP12BA
UPC:
885630157962
Sign In or Register to view pricing and more.
Documents & Guides
842E EtherNet/IP Multi-Turn Encoders, Multi-turn (4096 turns), Hollow shaft 15 mm, M12 connector, 262,144 (18 bit) steps per revolution
Overview
842E EtherNet/IP Multi-Turn Encoders, Multi-turn (4096 turns), Hollow shaft 15 mm, M12 connector, 262,144 (18 bit) steps per revolution
Designed for high performance and reliability in harsh environments, each Allen-Bradley® Bulletin 842E Ethernet/IP absolute encoders includes an embedded Ethernet/IP switch. These encoders provide dual-port Ethernet and M12 connectors for easy, cost-saving installations. Catalog item 842E-MIP12BA is an 842E Ethernet/IP multi-turn encoder from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630157962, 842E-MIP12BA
Specifications
Type: | Shaft Encoders |
Type: | Shaft Encoders |
Customer Reviews
No reviews for this product
(0)