HOLLOW SHAFT

Item #: 391482
Cat #: 844D-B4AC2CV
UPC: 611320296853
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AB 844D-B4AC2CV HOLLOW SHAFT

Overview

AB 844D-B4AC2CV HOLLOW SHAFT
Also known as: 611320296853, 844D-B4AC2CV

Specifications

Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic, Steel
Color: Ivory
NEMA Configuration: 5-20R, WD-6
Poles: 2
Amps: 20
Color: Ivory
Phase: 1
Material: Thermoplastic, Steel
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)