This product may not be available in all locations.
844D Hollow Shaft Incremental Encoders, Rear (Through-Shaft), 3/4 I
Item #:
416934
Cat #:
844D-B6AC2FW
UPC:
611320304534
Sign In or Register to view pricing and more.
Documents & Guides
844D Hollow Shaft Incremental Encoders, Rear (Through-Shaft), 3/4 Inch, Tether, 1/2 in. bolt on a 7.25 in. dia. B.C. (to fit 8.5 in. NEMA C face), 10 Pin Connector, 5-26V DC In, 5-26V DC DLD Out (7272), 1024 Pulses Per Revolution
Overview
844D Hollow Shaft Incremental Encoders, Rear (Through-Shaft), 3/4 Inch, Tether, 1/2 in. bolt on a 7.25 in. dia. B.C. (to fit 8.5 in. NEMA C face), 10 Pin Connector, 5-26V DC In, 5-26V DC DLD Out (7272), 1024 Pulses Per Revolution
Bulletin 844D high-frequency incremental optical encoders from Allen-Bradley® eliminate the need for mounting plates and flexible couplings. These encoders mount directly to the monitored shaft by a split collar clamp on the encoder. Catalog item 844D-B6AC2FW is an 844D hollow shaft incremental encoder from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320304534, 844D-B6AC2FW
Specifications
Type: | Shaft Encoders |
Type: | Shaft Encoders |
Customer Reviews
No reviews for this product
(0)