This product may not be available in all locations.
Stack Light, Light Module, 40mm, LED Strobe, Single Flash, Green, 120VAC
Item #:
483524
Cat #:
854J-10BL3
UPC:
885630030074
Sign In or Register to view pricing and more.
Documents & Guides
Stack Light, Light Module, 40 mm, LED Strobe, Single Flash, Green, 120 Volt AC
Overview
Stack Light, Light Module, 40 mm, LED Strobe, Single Flash, Green, 120 Volt AC
Bulletin 854J — 40 mm Control Tower Stack Lights. These devices provide reliable, high-performance, high-visibility machine multi-status indication in a cost-effective package. They feature IP66 enclosure rating and is rated for indoor and outdoor use, which makes them an ideal signaling solution for a broad range of applications. With a wide variety of mounting bases available, they can be installed in any orientation — vertical, sideways, or upside-down — to best suit the application. They can be preassembled to save time or ordered as separate light and sound modules for customized field assembly.
Also known as: 885630030074, 854J-10BL3
Specifications
Color: | Green |
Volts AC: | 120 |
Color: | Green |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)