Stack Light, 40mm, Flange Base, Type 4/4x/13, Black Housing, 120VAC, Steady LED,Amber,Red

Item #: 522493
Cat #: 854JC-SFB10Y5Y4
UPC: 885630637662
Sign In or Register to view pricing and more.
Documents & Guides
Stack Light, Configured, 40 mm, Flange Base, Type 4/4x/13, Black Housing, 120 Volt AC, Steady LED, Amber, Steady LED, Red, No Module, None, No Module, None, No Module, None

Overview

Stack Light, Configured, 40 mm, Flange Base, Type 4/4x/13, Black Housing, 120 Volt AC, Steady LED, Amber, Steady LED, Red, No Module, None, No Module, None, No Module, None
Bulletin 854J — 40 mm Control Tower Stack Lights. These devices provide reliable, high-performance, high-visibility machine multi-status indication in a cost-effective package. They feature IP66 enclosure rating and is rated for indoor and outdoor use, which makes them an ideal signaling solution for a broad range of applications. With a wide variety of mounting bases available, they can be installed in any orientation — vertical, sideways, or upside-down — to best suit the application. They can be preassembled to save time or ordered as separate light and sound modules for customized field assembly.
Also known as: 885630637662, 854JC-SFB10Y5Y4

Specifications

Color: Amber, Red, Black
Volts AC: 120
Color: Amber, Red, Black
Volts AC: 120

Customer Reviews

No reviews for this product
(0)