855BL 160 MM BEACON

Item #: 94316
Cat #: 855BL-N10FH4
UPC: 781180116209
Sign In or Register to view pricing and more.
Documents & Guides
AB 855BL-N10FH4 855BL 160 MM BEACON

Overview

AB 855BL-N10FH4 855BL 160 MM BEACON
Also known as: 781180116209, 855BL-N10FH4

Specifications

Color: Red
Volts AC: 120
Mounting: Conduit
Shape: Round
Color: Red
Mounting: Conduit
Volts AC: 120
Shape: Round

Customer Reviews

No reviews for this product
(0)