120MM INDUSTRIAL

Item #: 569726
Cat #: 855BM-N24FH5
UPC: 781180118852
Sign In or Register to view pricing and more.
Documents & Guides
AB 855BM-N24FH5 120MM INDUSTRIAL BEACON 120 MM BEACON

Overview

AB 855BM-N24FH5 120MM INDUSTRIAL BEACON 120 MM BEACON
Also known as: 781180118852, 855BM-N24FH5

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Shape: Round
Color: Amber
Volts AC: 24
Volts DC: 24
Shape: Round

Customer Reviews

No reviews for this product
(0)