This product may not be available in all locations.
1/2INNPT Surface Mount Signaling Device
Item #:
38705
Cat #:
855EC-B24B4
UPC:
611320745542
Sign In or Register to view pricing and more.
Documents & Guides
AB 855EC-B24B4 TOWER LIGHT 24 VOLT
Overview
AB 855EC-B24B4 TOWER LIGHT 24 VOLT
Bulletin 856T Control Tower™ Stack Light system gives users maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system.
Also known as: 611320745542, 855EC-B24B4
Specifications
Volts DC: | 24 |
Volts AC: | 24 |
Size: | 50 mm |
Volts DC: | 24 |
Size: | 50 mm |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)