This product may not be available in all locations.
Recordable Horn with Beacon, 14-30V DC, Frame E
Item #:
490456
Cat #:
855H-RC30E4
UPC:
885630221724
Sign In or Register to view pricing and more.
Documents & Guides
Recordable Horn with Beacon, 14-30V DC, Frame E, 111dB(A) Voice, 126dB(A) Tone Output at 1 m, UL Type 3R/4/4X/13, IP66, Red LED Beacon
Overview
Recordable Horn with Beacon, 14-30V DC, Frame E, 111dB(A) Voice, 126dB(A) Tone Output at 1 m, UL Type 3R/4/4X/13, IP66, Red LED Beacon
Allen-Bradley® Bulletins 855H and 855HM high performance electronic horns come in standalone electronic horns or with beacon varieties. They are available in plastic or marine-grade aluminum housing. Catalog item 855H-RC30E4 is a red LED beacon, 14-30 V DC Bulletin 855H recordable horn with beacon from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630221724, 855H-RC30E4
Specifications
Color: | Red |
Volts DC: | 30 |
Type: | Recordable |
Color: | Red |
Type: | Recordable |
Volts DC: | 30 |
Customer Reviews
No reviews for this product
(0)