This product may not be available in all locations.
Photoelectric, Mounting Bracket, 7 mm Clamp Style, Valox
Item #:
98291
Cat #:
871A-BP7
UPC:
662468642279
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric, Mounting Bracket, 7 mm Clamp Style, Valox
Overview
Photoelectric, Mounting Bracket, 7 mm Clamp Style, Valox
Also known as: 662468642279, 871A-BP7
Specifications
Material: | Valox |
Mounting: | Surface |
Diameter: | 7 mm |
Family / Style: | 871 |
Material: | Valox |
Diameter: | 7 mm |
Mounting: | Surface |
Family / Style: | 871 |
Customer Reviews
No reviews for this product
(0)