Power Supply, Regenerative, 360-460VAC In, 600-750VDC Out, 3PH, 37kW

Item #: 69934
Cat #: 8720MC-RPS065BM
UPC: 662453571461
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Regenerative, Leader, 360 - 460 Volt AC Input, 600 - 750 Volt DC Output, 3-Phase, 37 kW

Overview

Power Supply, Regenerative, Leader, 360 - 460 Volt AC Input, 600 - 750 Volt DC Output, 3-Phase, 37 kW
Also known as: 662453571461, 8720MC-RPS065BM

Specifications

Phase: 3
Volts DC Range: 600, 750
Mounting: Device
Type: Power Supply, Regenerative
Phase: 3
Mounting: Device
Volts DC Range: 600, 750
Type: Power Supply, Regenerative

Customer Reviews

No reviews for this product
(0)