WORLDPROX AC CYL

Item #: 91143
Cat #: 872C-A10N30-A5
UPC: 662468632881
Sign In or Register to view pricing and more.
Documents & Guides
AB 872C-A10N30-A5 WORLDPROX AC CYL

Overview

AB 872C-A10N30-A5 WORLDPROX AC CYL
Also known as: 662468632881, 872C-A10N30-A5

Specifications

Range: 10 mm
Length: 5 m
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 30 mm
Material: Nickel Plated Brass
Amps: 0.300
Volts AC Range: 20, 250
Mounting: Threaded
Range: 10 mm
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Nickel Plated Brass
Volts AC Range: 20, 250
Length: 5 m
Diameter: 30 mm
Amps: 0.300
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)