Proximity Sensor, WorldProx, Inductive, 18mm Dia., 12mm Sensing Distance

Item #: 142733
Cat #: 872C-G12N18-N3
UPC: 612598753871
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, WorldProx, Inductive, 18 mm Diameter, 12 mm Sensing Distance, 2-Wire AC, Non-Shielded, Normally Open, Output Configuration, Mini QD Style Connection

Overview

Proximity Sensor, WorldProx, Inductive, 18 mm Diameter, 12 mm Sensing Distance, 2-Wire AC, Non-Shielded, Normally Open, Output Configuration, Mini QD Style Connection
Also known as: 612598753871, 872C-G12N18-N3

Specifications

Diameter: 18 mm
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Range: 12 mm
Material: Nickel Plated Brass
Amps: 0.300
Volts AC Range: 20, 250
Pins: 3
Family / Style: WorldProx
Mounting: Threaded
Diameter: 18 mm
Range: 12 mm
Amps: 0.300
Pins: 3
Mounting: Threaded
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Nickel Plated Brass
Volts AC Range: 20, 250
Family / Style: WorldProx

Customer Reviews

No reviews for this product
(0)