This product may not be available in all locations.
A-B 872C-G30N30-N3 Inductive Prox S
Item #:
164800
Cat #:
872C-G30N30-N3
UPC:
612598753994
Sign In or Register to view pricing and more.
Documents & Guides
AB 872C-G30N30-N3 WORLDPROX AC
Overview
AB 872C-G30N30-N3 WORLDPROX AC
Also known as: 612598753994, 872C-G30N30-N3
Specifications
Range: | 30 mm |
Diameter: | 30 mm |
Material: | Nickel Plated Brass |
IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Amps: | 0.300 |
Volts AC Range: | 20, 250 |
Pins: | 3 |
Family / Style: | WorldProx |
Mounting: | Threaded |
Range: | 30 mm |
Material: | Nickel Plated Brass |
Amps: | 0.300 |
Pins: | 3 |
Mounting: | Threaded |
Diameter: | 30 mm |
IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Volts AC Range: | 20, 250 |
Family / Style: | WorldProx |
Customer Reviews
No reviews for this product
(0)