This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
AB 875C-M5NP18-A2 CYL NICKEL PLATED
Overview
AB 875C-M5NP18-A2 CYL NICKEL PLATED
Also known as: 611320836158, 875C-M5NP18-A2
Specifications
Length: | 2 m |
Volts DC Range: | 10, 48 |
Diameter: | 18 mm |
Material: | Nickel Plated Brass |
IP/NEMA Rating: | IP67, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Amps: | 0.300 |
Family / Style: | 875C |
Mounting: | Threaded |
Range: | 1 - 5 mm |
Length: | 2 m |
Diameter: | 18 mm |
IP/NEMA Rating: | IP67, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Family / Style: | 875C |
Range: | 1 - 5 mm |
Volts DC Range: | 10, 48 |
Material: | Nickel Plated Brass |
Amps: | 0.300 |
Mounting: | Threaded |
Customer Reviews
No reviews for this product
(0)