889D DCMICRO

Item #: 40901
Cat #: 889D-R4UC-2
UPC: 662074025732
Sign In or Register to view pricing and more.
Documents & Guides
AB 889D-R4UC-2 889D DCMICRO

Overview

AB 889D-R4UC-2 889D DCMICRO
Also known as: 662074025732, 889D-R4UC-2

Specifications

Gender: Female
Volts DC: 250
Length: 2 m
Amps: 4
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female
Length: 2 m
Material: PVC
Color: Yellow
Volts DC: 250
Amps: 4
IP/NEMA Rating: IP67
Pins: 4

Customer Reviews

No reviews for this product
(0)