AB 889D-R5UC-5 889 DC MICRO CABLE

Item #: 642707
Cat #: 889D-R5UC-5
UPC: 662074025770
Sign In or Register to view pricing and more.
Documents & Guides
AB 889D-R5UC-5 889 DC MICRO CABLE

Overview

AB 889D-R5UC-5 889 DC MICRO CABLE
Also known as: 662074025770, 889D-R5UC-5

Specifications

Volts DC: 250
Length: 5 m
Amps: 4
IP/NEMA Rating: IP69K, IP67
Volts AC: 250
Color: Yellow
Pins: 5
Material: PUR
Volts DC: 250
Amps: 4
Volts AC: 250
Pins: 5
Length: 5 m
IP/NEMA Rating: IP69K, IP67
Color: Yellow
Material: PUR

Customer Reviews

No reviews for this product
(0)