This product may not be available in all locations.
Pico (M8), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC
Item #:
226241
Cat #:
889P-M4AB-5
UPC:
781180615474
Sign In or Register to view pricing and more.
Documents & Guides
Pico (M8), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)
Overview
Pico (M8), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 feet)
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 781180615474, 889P-M4AB-5
Specifications
Gender: | Male |
Length: | 5 m |
Amps: | 4 |
Volts AC: | 60 |
Volts DC: | 75 |
Material: | PVC |
IP/NEMA Rating: | IP67 |
Color: | Yellow |
Pins: | 4 |
Gender: | Male |
Amps: | 4 |
Volts DC: | 75 |
IP/NEMA Rating: | IP67 |
Pins: | 4 |
Length: | 5 m |
Volts AC: | 60 |
Material: | PVC |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)