Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Yellow

Item #: 39680
Cat #: 889P-P3AB-10
UPC: 662073078104
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Cable, Yellow, Unshielded, IEC Color Code, 10 meter

Overview

Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Cable, Yellow, Unshielded, IEC Color Code, 10 meter
Also known as: 662073078104, 889P-P3AB-10

Specifications

Gender: Female
Gauge: 24
Type: Pico, 3-Pin, Cordset
Amps: 4
Volts DC Range: 10, 30
Jacket: PVC, Polyvinyl Chloride
Length: 10 m
Color: Yellow
Gender: Female
Type: Pico, 3-Pin, Cordset
Volts DC Range: 10, 30
Length: 10 m
Gauge: 24
Amps: 4
Jacket: PVC, Polyvinyl Chloride
Color: Yellow

Customer Reviews

No reviews for this product
(0)