Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Yellow

Item #: 7957
Cat #: 889P-P3AB-5
UPC: 662468941334
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Cable, Yellow, Unshielded, IEC Color Code, 5 meter

Overview

Cordset, PICO, M8, Female, Right Angle, 3-Pin, LED-PNP, PVC Cable, Yellow, Unshielded, IEC Color Code, 5 meter
Also known as: 662468941334, 889P-P3AB-5

Specifications

Gender: Female
Gauge: 24
Type: Pico, 3-Pin, Cordset
Length: 5 m
Amps: 4
Volts DC Range: 10, 30
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Gender: Female
Type: Pico, 3-Pin, Cordset
Amps: 4
Jacket: PVC, Polyvinyl Chloride
Gauge: 24
Length: 5 m
Volts DC Range: 10, 30
Color: Yellow

Customer Reviews

No reviews for this product
(0)