HPK-Series, 460 V, 1500 RPM, Single-turn High Resolution Encoder, T

Item #: 321554
Cat #: HPK-B1307C-SB44AA
UPC: 820919751790
Sign In or Register to view pricing and more.
Documents & Guides
HPK-Series, 460 V, 1500 RPM, Single-turn High Resolution Encoder, Top-mounted Blower, F1 Junction Box (brake only), Feedback - Right Angle, 180 Rotatable, Holding Brake 380 - 460V ac, IEC Metric, Free Mounting Holes (Type FF), Foot Mount and Flange Moun

Overview

HPK-Series, 460 V, 1500 RPM, Single-turn High Resolution Encoder, Top-mounted Blower, F1 Junction Box (brake only), Feedback - Right Angle, 180 Rotatable, Holding Brake 380 - 460V ac, IEC Metric, Free Mounting Holes (Type FF), Foot Mount and Flange Moun
Also known as: 820919751790, HPK-B1307C-SB44AA

Specifications

Customer Reviews

No reviews for this product
(0)