Solenoid, Electric Cylinders, 100mm, 460VAC 128 sin/cos

Item #: 482688
Cat #: MPAR-B2100F-V2A
UPC: 884951093348
Sign In or Register to view pricing and more.
Documents & Guides
Solenoid, MP-Series, Electric Cylinders, 100 mm (4.15 Inch), 460 Volt AC, Multiturn 128 sin/cos ABS Encoder, No Brake

Overview

Solenoid, MP-Series, Electric Cylinders, 100 mm (4.15 Inch), 460 Volt AC, Multiturn 128 sin/cos ABS Encoder, No Brake
Also known as: 884951093348, MPAR-B2100F-V2A

Specifications

Size: 100 mm
Type: Solenoid, Electric Cylinder
Volts AC: 460
Size: 100 mm
Volts AC: 460
Type: Solenoid, Electric Cylinder

Customer Reviews

No reviews for this product
(0)