Bulletin MPF - Food Grade Motors Product, 230 V, Frame Size 3 = 100

Item #: 477439
Cat #: MPF-A320P-MJ72BA
UPC: 820919984815
Sign In or Register to view pricing and more.
Documents & Guides
Bulletin MPF - Food Grade Motors Product, 230 V, Frame Size 3 = 100 mm (3.94 in.), Stack Length 20 = 50.8 mm (2.0 in.), 5000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rot

Overview

Bulletin MPF - Food Grade Motors Product, 230 V, Frame Size 3 = 100 mm (3.94 in.), Stack Length 20 = 50.8 mm (2.0 in.), 5000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rot
Designed to meet the needs of food and beverage applications, Allen-Bradley® MP-Series™ food grade (MPF) motors offer high-efficiency and high-torque capabilities. These compact, low-inertia, high-performance motors meet the requirements of a many applications including food packaging, fill, seal, and volumetric filling and form. Catalog item MPF-A320P-MJ72BA is a Bulletin MPF food-grade motors product from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919984815, MPF-A320P-MJ72BA

Specifications

Customer Reviews

No reviews for this product
(0)