This product may not be available in all locations.
MP-Series MPF 480 V AC Rotary Servo Motor
Item #:
42998
Cat #:
MPF-B320P-MJ74BA
UPC:
820919985140
Sign In or Register to view pricing and more.
Documents & Guides
Food Grade Motors Product, 460 Volt AC, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 20 = 50.8 mm (2 Inch.), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric (Oversized), Free Mounting Holes (Type FF) (Applies to MPF-A/B4xx and MPF-A/B45xx Motors)
Overview
Food Grade Motors Product, 460 Volt AC, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 20 = 50.8 mm (2 Inch.), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric (Oversized), Free Mounting Holes (Type FF) (Applies to MPF-A/B4xx and MPF-A/B45xx Motors)
Compact, low-inertia servo motors specifically designed for food and beverage applications. Allen-Bradley® Bulletin MPF MP-Series™ food grade motors offer high-efficiency, high-toque capability features. Catalog item MPF-B320P-MJ74BA from Rockwell Automation® is a MP-Series 480 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919985140, MPF-B320P-MJ74BA
Specifications
Volts AC: | 480 |
Volts DC: | 24 |
Type: | Servo Motor |
Volts AC: | 480 |
Type: | Servo Motor |
Volts DC: | 24 |
Customer Reviews
No reviews for this product
(0)