Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, F

Item #: 476199
Cat #: MPL-A430P-HK72AA
UPC: 820919979507
Sign In or Register to view pricing and more.
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 4 = 115 mm (4.53 in.), Stack Length 30 = 76.2 mm (3.0 in.), 5000 RPM, 2000 Line Incremental Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable

Overview

Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 4 = 115 mm (4.53 in.), Stack Length 30 = 76.2 mm (3.0 in.), 5000 RPM, 2000 Line Incremental Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable
Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-A430P-HK72AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919979507, MPL-A430P-HK72AA

Specifications

Type: Servo Drive
Type: Servo Drive

Customer Reviews

No reviews for this product
(0)