This product may not be available in all locations.
Servo Motor, Low Inertia, 240VAC, 2000RPM, DIN Connector, 24VDC Brake, 215 mm Bolt Circle
Item #:
536881
Cat #:
MPL-A660D-MJ74AA
UPC:
884951108844
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, Low Inertia, IEC, 240 Volt AC, 1024 Sin/Cos, 2000 RPM, 48 N-M, 1/4 Turn, Right Angle, Rotatable DIN Connector, Hiperface Multi-Turn Absolute Encoder Feedback,24 Volt DC Brake, 215 mm Bolt Circle, Metric Flange Mounting, Keyed Shaft, Standard
Overview
Servo Motor, Rotary, Low Inertia, IEC, 240 Volt AC, 1024 Sin/Cos, 2000 RPM, 48 N-M, 1/4 Turn, Right Angle, Rotatable DIN Connector, Hiperface Multi-Turn Absolute Encoder Feedback,24 Volt DC Brake, 215 mm Bolt Circle, Metric Flange Mounting, Keyed Shaft, Standard
The Allen-Bradley® MP-Series Low-Inertia, high-output brushless servo motors use innovative design characteristics to reduce motor size while delivering signifi cantly higher torque. These compact and highly dynamic brushless servo motors from Rockwell Automation are designed to meet the demanding requirements of high-performance motion systems. This series of servo motors is typically used with the Allen-Bradley Kinetix® 6000, Kinetix 6200, Kinetix 6500, Kinetix 300, and Kinetix 350 servo drive families. Available in nine frame sizes, these motors provide continuous stall torque from 0.26 to 163 Nm (2.3-1440 lb-in.) and peak torque from 0.77 to 278 Nm (6.8-2460 lb-in.)
Also known as: 884951108844, MPL-A660D-MJ74AA
Specifications
Phase: | 1 |
Size: | 215 mm |
Volts AC: | 240 |
RPM: | 2000 |
Phase: | 1 |
Volts AC: | 240 |
Size: | 215 mm |
RPM: | 2000 |
Customer Reviews
No reviews for this product
(0)