Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, F

Item #: 505799
Cat #: MPL-B1530U-EJ74AA
UPC: 884951213784
Sign In or Register to view pricing and more.
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 15 = 63 mm (2.48 in.), Stack Length 30 = 76.2 mm (3.0 in.), 7000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotat

Overview

Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 460 V, Frame Size 15 = 63 mm (2.48 in.), Stack Length 30 = 76.2 mm (3.0 in.), 7000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotat
Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-B1530U-EJ74AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951213784, MPL-B1530U-EJ74AA

Specifications

Customer Reviews

No reviews for this product
(0)