This product may not be available in all locations.
Servo Motor, Low Inertia, MPL,460VAC, Frame 45, 24VDC Brake, 3000 RPM
Item #:
97240
Cat #:
MPL-B4530F-SJ74AA
UPC:
820919981142
Sign In or Register to view pricing and more.
Documents & Guides
MPL - Low-Inertia Brushless Servo Motors Product, 460 Volt, Frame Size 45 = 130 mm (5.12 in.), Stack Length 30 = 76.2 mm (3.0 in.), 3000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Overview
MPL - Low-Inertia Brushless Servo Motors Product, 460 Volt, Frame Size 45 = 130 mm (5.12 in.), Stack Length 30 = 76.2 mm (3.0 in.), 3000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919981142, MPL-B4530F-SJ74AA
Specifications
Volts DC: | 24 |
Type: | Servo Motor, Low Inertia |
Volts AC: | 460 |
RPM: | 3000 |
Volts DC: | 24 |
Volts AC: | 460 |
Type: | Servo Motor, Low Inertia |
RPM: | 3000 |
Customer Reviews
No reviews for this product
(0)